Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Carolina™ Formalin Frogs
SDPSCI_ED

Catalog No. S37714 Shop All Carolina Biological Supply Products
Change view
Click to view available options
Injection Type:
Double
Plain
Length (English):
3 to 4 in.
4 to 5 in.
5+ in.
Quantity:
1/Bag
10/Bag
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Injection Type Length (English) Quantity
S37714 Double 4 to 5 in. 1/Bag
S37643 Plain 4 to 5 in. 1/Bag
S37642 Double 5+ in. 1/Bag
S37646 Plain 3 to 4 in. 1/Bag
S37712 Plain 4 to 5 in. 10/Bag
S37640 Plain 5+ in. 1/Bag
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. S37714 Supplier Carolina™ Supplier No. 227461

For use in introducing students to vertebrate anatomy. Carolina™ Formalin Frogs are grass frogs and are ideal for study of body systems.

  • No need for scalpel – students only need dissecting scissors
  • Shipped in Carosafe™, Carolina's proprietary shipping and holding fluid
  • Carosafe is odorless fluid designed to minimize unpleasant odor of formaldehyde
  • INJE

Specifications

Type Preserved Specimen
Preservative Formalin
Injection Type Double
Length (English) 4 to 5 in.
Length (Metric) 10.1 to 12.7 cm
Quantity 1/Bag
Packaging Bag
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.