Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Carolina™ Formalin Perch
SDPSCI_ED

Catalog No. S37705 Shop All Carolina Biological Supply Products
Change view
Click to view available options
Injection Type:
Plain
Length (English):
5 to 7 in.
7 to 9 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Injection Type Length (English)
S37705 Plain 7 to 9 in.
S37706 Plain 5 to 7 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S37705 Supplier Carolina™ Supplier No. 226941
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For use in studying anatomy and physiology of bony fish. Carolina™ Formalin Perch belongs to class Osteichthyes.

  • Shipped in Carosafe™, Carolina's proprietary shipping and holding fluid
  • Carosafe is dorless fluid designed to minimize unpleasant odor of formaldehyde
  • INJECTIONS: Plain: no color injection; Single: red arteries; Double: red a

Specifications

Type Preserved Specimen
Preservative Formalin
Injection Type Plain
Length (English) 7 to 9 in.
Length (Metric) 17.7 to 22.8 cm
Packaging Bulk Bag
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.