Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Carolina™ Formalin Squid
SDPSCI_ED

Catalog No. s37626 Shop All Carolina Biological Supply Products
Change view
Click to view available options
Injection Type:
Double
Plain
Single
Length (English):
12+ in.
8 to 12 in.
Up to 8 in.
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Injection Type Length (English)
S37626 Single 8 to 12 in.
S37622 Plain 12+ in.
S37623 Single 12+ in.
S37624 Double 12+ in.
S37625 Plain 8 to 12 in.
S37627 Plain Up to 8 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Catalog No. S37626 Supplier Carolina™ Supplier No. 224941
Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

For use in exploring form and function of cephalopods. Carolina™ Formalin Squid is complex mollusk with tentacles, arms, and well-developed eye.

  • Loligo pealeii or Illex illecebrosus
  • Shipped in Carosafe™, Carolina's proprietary shipping and holding fluid
  • Carosafe is odorless fluid designed to minimize unpleasant odor of formaldehyde
  • INJECTIONS: Plain: no color

Specifications

Type Preserved Specimen
Preservative Formalin
Injection Type Single
Length (English) 8 to 12 in.
Length (Metric) 20.3 to 30.4 cm
Quantity 1/Bag
Packaging Bag
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.