Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Carolina™ Formalin Starfish
SDPSCI_ED

Catalog No. S37698 Shop All Carolina Biological Supply Products
Change view
Click to view available options
Length (English):
5 to 6 in.
6 to 8 in.
Quantity:
1/Bag
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Quantity
S37698 5 to 6 in. 1/Bag
S37697 6 to 8 in. 1/Bag
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. S37698 Supplier Carolina™ Supplier No. 226021

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

For use in study of invertebrate anatomy. Carolina™ Formalin Starfish is ideal introductory dissection specimen.

  • Asterias or Pisaster sp.
  • Representative echinoderm
  • Shipped in Carosafe™, Carolina's proprietary shipping and holding fluid
  • Carosafe is odorless fluid designed to minimize unpleasant odor of formaldehyde

Specifications

Type Preserved Specimen
Preservative Formalin
Injection Type Plain
Length (English) 5 to 6 in.
Length (Metric) 12.7 to 15.2 cm
Quantity 1/Bag
Packaging Bag
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.