Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

StatLab Formalin Warning Labels
SDP

Catalog No. 21033366
Change view
Click to view available options
Dimensions (L x W):
0.625 x 3.5 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
21-033-366 0.625 x 3.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 21-033-366 Supplier StatLab Supplier No. FL1X3
  • $41.50
    $39.65 / Pack of 1000

    Save $1.85

    4% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Pressure sensitive permanent labels with OSHA 1910 1200 (f) requirements

  • Satisfies OSHA 1910 1200 (f) requirements
  • Right side of label provides space for patient name, date, DOB, specimen ID, and doctor
  • 1000/roll

Specifications

Adhesive Type Permanent
Coating Laminate
Color Orange and White
Finish Semi-gloss
Format Roll
Material Paper
Printable Sides Front
Print Technology None
Product Type Formalin Warning Label
Sterility Non-sterile
Dimensions (L x W) 0.625 x 3.5 in.
Length (English) 3.5 in.
Width (English) 0.625 in.
Width (Metric) 15.88 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.