Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Innovating Science™ Formation of Tin Wool Chemistry Demo Kit
GREENER_CHOICESCI_ED

Catalog No. S37753 Shop All Aldon Products
Change view
Click to view available options
Grade:
7 to 14
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Grade
S37753 7 to 14
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
DOT Info: UN1760, Corrosive liquid, n.o.s., (Stannous Chloride, Hydrochloric Acid), 8, PG III, Ltd Qty
Catalog No. S37753 Supplier Innovating Science™ Supplier No. IS7032
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

DOT Info: UN1760, Corrosive liquid, n.o.s., (Stannous Chloride, Hydrochloric Acid), 8, PG III, Ltd Qty

Includes

Tin (II) Chloride, 1.0 Solution UN1760 and 1 x 140g Zinc Metal Mossy

Single replacement reaction in which zinc metal dissolves in solution and tin metal is formed.

Single replacement reaction in which zinc metal dissolves in solution and tin metal is formed.

Specifications

Color White
Grade 7 to 14
Age 13 to 20
For Use With (Application) Demonstrates how zinc metal dissolves in solution to form tin metal.
Includes Tin (II) Chloride, 1.0 Solution UN1760 and 1 x 140g Zinc Metal Mossy
Quantity 1
Dimensions (L x W x H) 9.75 x 7.125 x 12.25 in.
Product Type Formation of Tin Wool Chemistry Demo Kit
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.