Learn More
Description
Mopec's Formaway Formalin Neutralizing Absorbent Pad (F-NAP) was designed to reduce formaldehyde vapors while dissecting tissue, transferring tissue from containers of formalin, and transporting or storing tissue in containers of formalin by absorbing and neutralizing formalin.
- BE092: Mini, (100) 3 x 4 in. Pads/Pack
- BE093: Small, (25) 8 x 11 in. Pads/Pack
- BE094: Medium, (25) 11 x 15 in. Pads/Pack
- BE095: Large, (25) 15 x 20 in. Pads/Pack
- BE096: Roll, (1) 13 in. x 30 ft. Pad/Pack
Specifications
Specifications
| Material | Pre-treated Formalin Neutralizer, Plastic-backed Absorbent Pad |
| Size | 13 in. x 30 ft. (Roll) |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
