Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diversified Spaces™ Forward Vision I Workstation with Door Cabinet
GREENER_CHOICESCI_ED

Catalog No. S37920 Shop All Diversified Spaces Products
Change view
Click to view available options
Color:
Light Brown
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
S37920 Light Brown
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S37920 Supplier Diversified Spaces™ Supplier No. 2916KLH
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

Allows four students to work at a single station. Diversified Spaces™™ Forward Vision I Workstation with Door Cabinet has unique design which provides enough space to store four stools under the workstation.

  • Meets the needs of students and teachers
  • Designed to be used by four students
  • Consists of 1 in. thick solid epoxy resin top
  • Rubber base molding on desk
  • Durable chemical resistant UV finish
  • SEFA compliant and MAS Certified Green
  • Full cabinet doors with locks include two adjustable shelves
  • Two GFI protected AC duplex receptacles
  • Includes two rod sockets and LabHands to hold electronic devices or books off of the surface

Specifications

Product Type Workstation with Door Cabinet
Color Light Brown
Warranty Limited Lifetime
Length (Metric) Sink 38.1 cm
Width (English) Sink 22.38 in.
Dimensions (D x W x H) 127 x 243.8 x 91.44 cm (50 x 96 x 36 in.)
Depth (English) Sink 17 in.
Includes With sink, 2 rod sockets, LabHands
Width (Metric) Sink 56.84 cm
Depth (Metric) Sink 43.18 cm
Length (English) Sink 15 in.
Surface Coating Solid epoxy resin top
Material Red Oak
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.