Learn More
Description
- Designed to be used by four students
- Consists of 1 in. thick solid epoxy resin top
- Rubber base molding on desk
- Durable chemical resistant UV finish
- SEFA compliant and MAS Certified Green
- Full cabinet doors with locks include adjustable shelves
- Two GFI protected AC duplex receptacles and data outlets
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Product Type | Workstation |
| Color | Light Brown |
| Surface Coating | Solid phenolic resin top |
| Includes | Without sink |
| Warranty | Limited Lifetime |
| Dimensions (D x W x H) | 116.84 x 223.5 x 91.44 cm (46 x 88 x 36 in.) |
| Material | Red Oak |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.


