Learn More
Diversified Spaces™ Forward Vision III Workstation with Door Cabinet


Shop All Diversified Spaces Products



Description
- Consists of 1 in. thick solid resin top
- Rubber base molding on desk
- Durable chemical resistant UV finish
- SEFA compliant and MAS Certified Green
- Full cabinet doors with locks include adjustable shelves
- 18 in. wide removable panel is located between the storage cabinets and provides access to all utilities
- One GFI protected AC duplex receptacle
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Product Type | Workstation |
| Color | Light Brown |
| Material | Red Oak |
| Dimensions (D x W x H) | 91.4 x 172.7 x 91.4 cm (36 x 68 x 36 in.) |
| Includes | Without sink |
| Surface Coating | Solid epoxy resin top |
| Warranty | Limited Lifetime |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.