Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diversified Spaces™ Forward Vision III Workstation with Door Cabinet
GSA_VASCI_ED

Catalog No. p-7111293 Shop All Diversified Spaces Products
Change view
Click to view available options
Surface Coating:
Solid epoxy resin top
Solid phenolic resin top
Includes:
Sink, 2 combination cold water/gas fixtures
Without sink
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Surface Coating Includes
S37921 Solid phenolic resin top Sink, 2 combination cold water/gas fixtures
S37922 Solid phenolic resin top Without sink
S37923 Solid epoxy resin top Sink, 2 combination cold water/gas fixtures
S37924 Solid epoxy resin top Without sink
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. S37921 Supplier Diversified Spaces™ Supplier No. 2924K
Only null left
Add to Cart
Add to Cart

Durable lab table designed to be used by two students. Diversified Spaces™™ Forward Vision III Workstation is constructed of solid oak and oak veneers.

  • Consists of 1 in. thick solid resin top
  • Rubber base molding on desk
  • Durable chemical resistant UV finish
  • SEFA compliant and MAS Certified Green
  • Full cabinet doors with locks include adjustable shelves
  • 18 in. wide removable panel is located between the storage cabinets and provides access to all utilities
  • One GFI protected AC duplex receptacle

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Product Type Workstation
Color Light Brown
Width (English) Sink 12 in.
Warranty Limited Lifetime
Depth (Metric) Sink 15.24 cm
Includes Sink, 2 combination cold water/gas fixtures
Width (Metric) Sink 30.48 cm
Length (English) Sink 8 in.
Dimensions (D x W x H) 91.4 x 172.7 x 91.4 cm (36 x 68 x 36 in.)
Length (Metric) Sink 20.32 cm
Surface Coating Solid phenolic resin top
Depth (English) Sink 6 in.
Material Red Oak
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.