Learn More
Description
- Legs and aprons are finished with chemical resistant, earth-friendly UV finish
- Aprons feature heavy-duty, 13 gauge steel corner braces
- 2.25 in. square legs with 5/16 in. hanger bolts are attached to apron with nuts and washers
- Industrial locking casters
- Top Surface: 3/4 in. Phenolic
Specifications
Specifications
| Product Type | Mobile Classroom Workstation |
| Color | Maple |
| Finish | Phenolic Top |
| With Casters | Yes |
| Footrest | No |
| With Tilt | No |
| Surface Coating | Phenolic |
| Certifications/Compliance | MAS Green |
| Model | Forward Vision Table with Phenolic top |
| Warranty | Limited Lifetime |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

