Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Foss™ Soxtec™/Hydrotec™ 8000 System For Total Fat Analysis

Catalog No. TC60048655
Change view
Click to view available options
Quantity:
240/Set
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
TC60048655 240/Set
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. TC60048655 Supplier Foss™ Supplier No. 60048655

missing translation for 'validMainframeMsg'

Includes

Hydrotec 8000 System: hydrolysis beaker, 4 capsule holders (6 position), tongs, weighing support, cotton, docking tool for capsules, extension pipe, 1 set of hydrocap (60/set), 1 spare float, owners guide, application note, spare parts manual, user manual and quick guide

Fast and versatile system with one integrated procedure

  • System has hydrolysis unit, extraction unit and hydrocaps
  • Simplified process for total fat analysis
  • Improves safety and reduces cost

Hydrotec™ 8000 Hydrolysis Unit

  • Performs acid hydrolysis prior to solvent extraction
  • Holds two 6-place sample holders with folding action
  • Automatic addition and rinsing of sample
  • No touching or mixing of samples is ensured with batch handling tools
  • Sample size: 0.5 to 2g, range: 0.1 to 100% fat in combination with extraction
  • 100 to 120VAC or 220 to 240VAC, depending on version, 50/60 Hz
  • Power: 1660w (120VAC version), 1860w (230VAC version)
  • D x W x H: 340 x 430 x 310mm
Soxtec™ 8000 Extraction Unit
  • For fast, safe determination of extractable matter
  • Consists of extraction unit and control unit
  • Fully automatic for unattended operation
  • Closed solvent addition limits operator's exposure to solvent
  • Extraction cups use 70-90mL solvent, 80% of which is recovered
  • Cooling water control reduces water costs
  • No touching or mixing of samples is ensured with the batch handling tools
  • 6 hot plate positions, expandable up to 12
  • Sample size: 0.5 to 2g, range: 0.1 to 100%
  • 100 to 120VAC or 200 to 240VAC, depending on version, 50/60 Hz
  • Power: 1500w. (120VAC version), 1800w. (230VAC version)
  • D x W x H: 350 x 640 x 630mm (extraction unit)
Hydrocaps
  • For use with Hydrotec 8000 and Soxtec 8000
  • Contain filter made of inert material
  • Retain fat during hydrolysis and release during extraction
  • Available as 60/set or 240/set

Certifications

CE marked

Specifications

Product Type Hydrocap
For Use With (Application) For total fat analysis
For Use With (Equipment) For Hydrotec 8000 and Soxtec™ 8000
Certifications/Compliance CE
Quantity 240/Set
Includes Inert material filter
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.