Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diversified Spaces™ Four-Book Compartment Oak Table with ChemGuard Top: Leg Brace, Stretcher and Caster Option
GREENER_CHOICESCI_ED

Catalog No. S47263 Shop All Diversified Spaces Products
Change view
Click to view available options
Depth (English):
42 in.
Width (English):
48 in.
54 in.
60 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Depth (English) Width (English)
S47263 42 in. 60 in.
S38232 42 in. 48 in.
S47247 42 in. 54 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. S47263 Supplier Diversified Spaces™ Supplier No. C7902BK30SC
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Ideal for middle school or for use with milder chemicals. Diversified Spaces™ Oak Tables with ChemGuard Tops incorporates the decorative features of high pressure laminate into a durable, chemical resistant surfacing material.

  • 1.25 in. ChemGuard Table Surface
  • 4 book compartments measuring 14W x 13.625D x 3.875 in. H
  • Equipped with leg braces, stretcher and 3 in. locking swivel casters
  • 2.25 in. solid square legs, with 5/16 in. hanger bolts installed, supplied nuts and washers
  • Aprons are 13/16D x 4.5 in. H with heavy-duty 13 gauge steel corner braces
  • Equipped with non-skid adjustable glides for precise leveling and rubber leg boots
  • Finished natural with a chemical resistant UV finish
  • Solid Oak Construction
  • Minimal assembly required; legs need to be attached
  • Weight capacity is 500lbs evenly distributed
  • SEFA compliant and MAS Certified Green
  • Limited Lifetime Warranty
  • Made in the USA

Specifications

Product Type Book Compartment Table
Color Oak
Warranty Lifetime
With Casters Yes
Certifications/Compliance SEFA compliant and MAS Certified Green™
Finish UV
Frame Material Red Oak
Wheel Type 3 in. locking swivel casters
Options Available Leg brace, stretcher and casters
Load Bearing Capacity (English) 500 lb.
Width (English) 60 in.
Depth (English) 42 in.
Height (English) 33 in.
Includes 4-book compartments, leg braces, stretchers and casters
Height (English) Storage Area 3.875 in.
Load Bearing Capacity (Metric) 226.8 kg
Width (English) Storage Area 14 in.
Quantity 1 Ea.
Top Style 1.25 in. ChemGuard
Material Red Oak
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.