Learn More
Diversified Spaces™ Four-Book Compartment Oak Table with Solid Phenolic Top: Leg Brace, Stretcher and Caster Option

Shop All Diversified Spaces Products


Description
- 1 in. PhenolicTable Surface
- 4 book compartments measuring 14W x 13.625D x 3.875 in. H
- Equipped with leg braces, stretcher and 3 in. locking swivel casters
- 2.25 in. solid square legs, with 5/16 in. hanger bolts installed, supplied nuts and washers
- Aprons are 13/16D x 4.5 in. H with heavy-duty 13 gauge steel corner braces
- Equipped with non-skid adjustable glides for precise leveling and rubber leg boots
- Finished natural with a chemical resistant UV finish
- Solid Oak Construction
- Minimal assembly required; legs need to be attached
- Weight capacity is 500lbs evenly distributed
- SEFA compliant and MAS Certified Green
- Limited Lifetime Warranty
- Made in the USA
Specifications
Specifications
| Product Type | Book Compartment Table |
| Color | Oak |
| Load Bearing Capacity (Metric) | 226.8 kg |
| Width (English) Storage Area | 14 in. |
| Wheel Type | 3 in. locking swivel casters |
| Width (English) | 60 in. |
| Height (English) | 33 in. |
| Quantity | 1 Ea. |
| Depth (English) | 42 in. |
| Top Style | 1 in. Solid Phenolic |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.