Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diversified Spaces™ Four-Door Tall Storage Cabinet
GSA_VASCI_ED

Catalog No. S37985 Shop All Diversified Spaces Products
Change view
Click to view available options
Includes:
Two fixed/four adjustable shelves
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes
S37985 Two fixed/four adjustable shelves
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S37985 Supplier Diversified Spaces™ Supplier No. 3564822M
Add to Cart
Add to Cart

Unit has two fixed and four adjustable shelves

  • The unit is finished with a chemical resistant, earth-friendly UV finish and rubber base molding
  • 48 x 22 x 84 in.
  • Constructed of solid maple and maple veneers
  • Diversified Spaces™ is SEFA compliant and MAS Certified Green
  • Limited Lifetime Warranty
  • Made in the U.S.A.
  • Shelves are 1 in. thick and the weight capacity for each shelf is 40 lbs. per sq. ft.
  • Solid top and bottom doors lock separately

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Product Type Tall Storage Cabinets with Doors
For Use With (Application) Storage/Science classrooms
Width (Metric) 1.21 m
Color Maple
Includes Two fixed/four adjustable shelves
Certifications/Compliance SEFA, Mas Certified Green
Warranty Limited lifetime
Depth (Metric) 55 cm
Finish Chemical Resistant, Earth-friendly UV
Weight (Metric) 151.9 kg
Width (English) 48 in.
Height (Metric) 2.1 m
Weight (English) 335 lb.
Material Maple
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.