Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Synthware™ Four Finger Clamp
SDP

Catalog No. 31501954 Shop All Kemtech Products
Change view
Click to view available options
Color:
Silver
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
31-501-954 Silver
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 31-501-954 Supplier Synthware™ Supplier No. W170004
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Four Finger Clamp accepts articles up to 80 mm.

  • Die cast alloy with Ni/Cr plated finish and cork lined interlocking jaws.

Specifications

Type Clamp
Material Die Cast Alloy
For Use With (Application) Chemistry
Length (English) 6.1 in.
Length (Metric) 154 mm
Color Silver
Jaw Type 4-Prong
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.