Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Four-In-One Power Supply
SDPSCI_ED

Catalog No. s441586
Encompass
Encompass_Preferred
Change view
Click to view available options
Voltage:
115/230 V
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Voltage
S441586 115/230 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S441586 Supplier Elenco Electronics Inc Supplier No. XP581A
Only null left
Add to Cart
Add to Cart

Build circuits and create safe power sources.

Applications include electronic circuits, ripple tank power sources, light bulb circuits and much more.

  • Panel meters on the front face display the voltage and output current drawn from the adjustable output terminals
  • Three fixed and one variable output
  • All outputs are fully regulated and short circuit-protected for maximum safety

Specifications:

  • Variable output: 2-20V, 2A max.
  • Fixed outputs: 5VDC, 3A max., ±12VDC, 1A max.

Order Info

Electrical requirements: 120V 60Hz (2A fuse).

Specifications

Product Type Power Supply
Voltage 115/230 V
Depth (English) 10 in.
Depth (Metric) 25.4 cm
Electrical Requirements 115/230 V, 50/60Hz
Height (English) 3.7 in.
Height (Metric) 9.4 cm
Hertz 50/60 Hz
Includes Electronic circuits, ripple tank power sources, light bulb circuits and much more
Weight (English) 8.11 lb.
Weight (Metric) 3.7 kg
Width (English) 10.2 in.
Width (Metric) 25.9 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.