Learn More
Diversified Spaces™ Four-Station Steel Workbench with Two Door Units

Shop All Diversified Spaces Products


Description
- Base consists of double-faced 20 gauge steel unit, welded and riveted throughout
- Double swing doors with cylinder lock mounted in chrome handle
- Two-point locking device
- Includes one adjustable shelf
- Steel lockers with gray baked-enamel finish
- Maple top with 5.715cm (2.25 in.) thickness
- SEFA compliant and MAS Certified Green
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Product Type | 4-Station Steel Workbench with 2-door Units |
| Color | Gray |
| Dimensions (D x W x H) | 137.16 x 162.56 x 84.450 cm (54 x 64 x 33.25 in.) |
| Includes | No vises |
| Warranty | Limited Lifetime |
| Material | Metal |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.