Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC AbilityOne Bed Pillows, Water Fowl Feathers, White/Blue, 21 x 28 in

Catalog No. 502840023
Encompass

These bed pillows are designed with a fill of water fowl feathers, offering comfort and support. They feature a white and blue color scheme and measure 21 x 28 inches.

  • Fill material: Water fowl feathers
  • Color: White, blue
  • Overall width: 21 in
  • Overall length: 28 in
  • Country of origin: United States

Catalog No. 50-284-0023 Supplier MSC Supplier No. 93919207
May include imposed supplier surcharges.
Add to Cart
Add to Cart

These bed pillows are designed with a fill of water fowl feathers, offering comfort and support. They feature a white and blue color scheme and measure 21 x 28 inches.

  • Fill material: Water fowl feathers
  • Color: White, blue
  • Overall width: 21 in
  • Overall length: 28 in
  • Country of origin: United States

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.