Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Fowler Gage Ball Set, Chrome Steel, 1/8 to 1 in, Grade 24

Catalog No. 5000536341
Encompass

This gage ball set is constructed from chrome steel and is designed for precise measurement applications. It features a 0.0001 inch tolerance and Grade 24 accuracy, with a hardness of 63 HRC. The set includes 52 pieces.

  • Constructed from chrome steel
  • Offers a size range of 1/8 to 1 inch diameter
  • Features a tolerance of 0.0001 inch
  • Provides Grade 24 accuracy
  • Hardness rated at 63 HRC
  • Includes 52 pieces
  • Certification included

Catalog No. 50-005-36341 Supplier MSC Supplier No. 07604911
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This gage ball set is constructed from chrome steel and is designed for precise measurement applications. It features a 0.0001 inch tolerance and Grade 24 accuracy, with a hardness of 63 HRC. The set includes 52 pieces.

  • Constructed from chrome steel
  • Offers a size range of 1/8 to 1 inch diameter
  • Features a tolerance of 0.0001 inch
  • Provides Grade 24 accuracy
  • Hardness rated at 63 HRC
  • Includes 52 pieces
  • Certification included

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.