Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Fowler Snap Caliper, 0-1.25 in Range, 0.0005 in Resolution

Catalog No. 5000513943
Encompass

This snap caliper is ideal for measuring a wide range of materials, including metal, plastics, glass, small wires, fibers, and paper. It provides inch, metric, and fraction readings for versatile applications.

  • Range: 0-1.25 in (31.5 mm)
  • Resolution: 0.0005 in (0.01 mm), with fractions in 1/64 increments
  • Spring-loaded travel
  • Wide faced flat jaw for easy positioning
  • Fixed jaw dimensions: 0.470 in x 0.900 in
  • Accuracy: ±0.001 in (0.02 mm)
  • Hardened stainless steel construction
  • Direct inch/metric/fraction conversion
  • Measuring speed of 60 in/second
  • Large, high contrast LCD display
  • Hanging loop included for attachment to belt or chain

Catalog No. 50-005-13943 Supplier MSC Supplier No. 06053276
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This snap caliper is ideal for measuring a wide range of materials, including metal, plastics, glass, small wires, fibers, and paper. It provides inch, metric, and fraction readings for versatile applications.

  • Range: 0-1.25 in (31.5 mm)
  • Resolution: 0.0005 in (0.01 mm), with fractions in 1/64 increments
  • Spring-loaded travel
  • Wide faced flat jaw for easy positioning
  • Fixed jaw dimensions: 0.470 in x 0.900 in
  • Accuracy: ±0.001 in (0.02 mm)
  • Hardened stainless steel construction
  • Direct inch/metric/fraction conversion
  • Measuring speed of 60 in/second
  • Large, high contrast LCD display
  • Hanging loop included for attachment to belt or chain

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.