Learn More
Franklin Electric Little Giant Permanently Lubricated Submersible Pumps: 205 GPH
Description
- Operates submersed
- 6 ft. Cord
- Epoxy-coated aluminum housing
- Bottom inlet has snap-off screen for easy cleaning.
- 1/4 in. MNPT outlet, with 90° elbow accessory, accepts 1/2 in. I.D. tubing
- 1/150hp
- 205 gal./hr. at 1 in. of head
- 7.4 in. Shutoff
- Not recommended for aquaria, swimming pools, and fuel oil transfer
- Wt., 3.5 lb. (1.6kg)
Applications:
For commercial, industrial and home applications including statuary fountains, water displays, air conditioners, machine tool coolants, and many other applications
Order Info
115V 60Hz 1.1A 70w. H x L, 4.25 in. x 4.13 in. (10.8 x 10.5cm).
Specifications
Specifications
| Horsepower | 1/150 hp |
| Amperage | 1.1 A |
| Electrical Requirements | 115 V 60 Hz 70 w |
| Wattage | 70 w |
| Weight (English) | 3.5 lb. |
| Weight (Metric) | 1.6 kg |
| Flow Rate | 205 gal./hr. |
| Frequency | 60 Hz |
| Overall Height (English) | 4.25 in. |
| Overall Height (Metric) | 10.8 cm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.