Learn More
Werner Co. Free Fall Lanyard with Snap Hooks
Description
Heavy duty shock pack designed for a foot level tie-off or 12 ft. free fall.
- Capacity up to 400 lb. worker by limiting free fall to 6 ft. or ensuring tie-off point no lower than D-ring
- WebAlert inspectable polyester webbing makes wear and damage visible and obvious, making inspection easier, while providing durability that will last
- Werner snap hook gate strength of 3600 lb.
- Meets ANSI and OSHA requirements
- 12 ft. free fall use limits arrest force to 1,350 lb. and arrest distance to 60 in.
Specifications
Specifications
| Arresting Force (English) | 1800 lb. |
| Color | Yellow |
| Leg Configuration | Single |
| Includes | Snap Hook |
| Material | Polyester Webbing |
| Certifications/Compliance | Meets ANSI and OSHA |
| Connector Types | 3/4 in. Standard Snap Hook |
| Load Bearing Capacity (English) | 310 lb. |
| Webbing Material | Polyester |
| Length (English) | 72 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.