Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

High-Tech Conversions FREE-SAT™, 70% IPA, 9 x 6 in., Presaturated Canister Wipes
GREENER_CHOICE

Catalog No. 17018424
Change view
Click to view available options
Dimensions (L x W):
9 x 6 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
17-018-424 9 x 6 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-018-424 Supplier High-Tech Conversions Supplier No. FSNT1699C
Add to Cart
Add to Cart

Designed for precision contamination control, these wipes cater to the stringent needs of the high-tech research and manufacturing sectors that demand the utmost cleanliness with added convenience of a canister wipe.

FREE-SAT™ 70% IPA / 30% DI Water Presaturated Canister Wipes, Poly-cellulose, 6 x 9 in., 100 Wipes/Unit, 9 Units/Case

They are ideal for use in ISO Class 6 (Class 1000) Cleanrooms, and can be used in ISO Class 5 (Class 100) Cleanrooms. These presaturated canister wipes are made from a hydroentangled non-woven material composed of 45% polyester and 55% cellulose. They are tough, abrasion resistant, absorbent, and virtually free of particle generation.

  • Ideal for wiping and cleaning surfaces within the cleanroom
  • Ready-to-use
  • Convenience: Pre-saturated for immediate use, these wipes eliminate the need for measuring, mixing, or sourcing separate solutions, thereby streamlining your workflow and reducing the risk of user error
  • Efficient Packaging: Packaged in a resealable canister with 100 wipes to safeguard against impurities, maintaining the integrity of each wipe until the moment of use
  • The case contains 9 individual units to ensure an ample supply
  • Industries: Lab / Research Medical Devices Cannabis Aerospace / Automotive Pharmaceutical Electronics Assembly Printing Industrial / Manufacturing Cleanroom

Specifications

Product Type Wipe
Length (English) 9 in.
Length (Metric) 22 cm
Width (English) 6 in.
Width (Metric) 15 cm
Material Polyester Cellulose
Autoclavable Not Autoclavable
Disposable Single-use
Dimensions (L x W) 9 x 6 in.
Ply 2-ply
Sterility Non-sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.