Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

High-Tech Conversions Free-Sat™ 70% IPA Saturated, Polyester Knit Cleanroom Wipes

Catalog No. 17444029
Change view
Click to view available options
Dimensions (L x W):
4 x 4 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
17-444-029 4 x 4 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Flammable
Catalog No. 17-444-029 Supplier High-Tech Conversions Supplier No. FSVS2044.400

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy
Flammable

Free-Sat™ 70% IPA Saturated, Polyester Knit Cleanroom Wipes are presaturated cleanroom wipes that contain 70% isopropyl alcohol/30% DI water.

  • Comprised of a tightly knitted virgin polyester
  • Tough, abrasion resistant, absorbent, and virtually free of particle generation
  • Contain four clean-cut edges designed to eliminate fiber contamination
  • Ideal for a variety of laboratories and controlled environments
  • Packaged in convenient resealable bags that help prolong wetness
  • Suitable for wiping small parts and tough to reach areas on equipment
  • Applications
    • Cleanrooms
    • Laboratories
    • Print head cleaning
    • Small parts cleaning
    • Manufacturing settings

Specifications

Product Type Cleanroom Wipe
Length (English) 4 in.
Length (Metric) 10 cm
Width (English) 4 in.
Width (Metric) 10 cm
Material Polyester
Absorbancy 310 mL/m2
Autoclavable Not Autoclavable
Basis Weight 140 gsm
Color White
Description Resealable Stand-Up Bag
Dimensions (L x W) 4 x 4 in.
For Use With (Application) Cleanroom, Lab
Packaging Quantity 400 Wipes/Bag, 2 Bags/Cs.
Sterility Non-sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.