Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

High-Tech Conversions Free-Sat™ Clean-Cut Pre-Saturated Nonwoven Wipes
GREENER_CHOICE

Catalog No. 17444065
Change view
Click to view available options
Dimensions (L x W):
9 x 9 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
17-444-065 9 x 9 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 17-444-065 Supplier High-Tech Conversions Supplier No. FSNT199
Add to Cart
Add to Cart
This item is not returnable. View return policy

These Free-Sat™ Clean-Cut Pre-Saturated Nonwoven Wipes feature four clean-cut edges to eliminate fiber contamination. Made from a hydroentangled non-woven material composed of 45% polyester and 55% cellulose and pre-saturated with 70% IPA/30% DI water.

  • These wipes are manufactured in a cleanroom environment and cleanroom packaged in resealable tubs
  • Manufactured from poly-cellulose material providing a tough, absorbent and abrasion resistant product
  • Virtually free of particle generation. Production process guarantees extremely low particle generation and chemical extractables - Never worry again about fiber contamination from these cleanroom wipes
  • No residual lint for controlled environment use
  • Compatible with virtually any solvent or solution for cleaning and wiping
  • Double bag packaging
  • ISO Class 5 compliance
  • Meets USP 797 and USP 800 wipe requirements
  • Provide lot-to-lot traceability

Specifications

Product Type Cleanroom Wipe
Length (English) 9 in.
Length (Metric) 17.78 cm
Width (English) 9 in.
Width (Metric) 17.78 cm
Material Polycellulose
Absorbancy 288 mL/m2
Autoclavable Not Autoclavable
Basis Weight 68 gsm
Certifications/Compliance ISO Cleanroom Class 5-6, USP 797 and 800 standards
Color White
Dimensions (L x W) 9 x 9 in.
For Use With (Application) Cleanroom, Lab
Packaging Quantity 100/Container, 12 Containers/Cs.
Sterility Non-sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.