Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

High-Tech Conversions Free-Sat™ Ultimate 99% IPA Saturated, Sealed-Edge Polyester Cleanroom Wipes

Catalog No. 17444031
Change view
Click to view available options
Dimensions (L x W):
9 x 9 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
17-444-031 9 x 9 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Flammable
Catalog No. 17-444-031 Supplier High-Tech Conversions Supplier No. FSULT7099.99
Add to Cart
Add to Cart
This item is not returnable. View return policy
Flammable

Free-Sat™ Ultimate 99% IPA Saturated, Sealed-Edge Polyester Cleanroom Wipes are presaturated with 99% isopropyl alcohol/1% DI water and comprised of 100% virgin polyester.

  • Tough, abrasion resistant, absorbent, and virtually free of particle generation
  • Contain four clean-cut edges designed to eliminate fiber contamination, making these ideal for a variety of laboratories and controlled environments
  • Individually laser cut, heat sealed-edges eliminate loose fibers
  • Lowest in particle emission, nonvolatile residue, and ionic levels
  • Cleanroom laundered, individually inspected and hermetically packaged in cleanroom bags
  • Virgin polyester fibers are continuous with no loose ends
  • Tough interlocking knitted construction
  • Resistant against rough surfaces and burs

Specifications

Product Type Wipes
Length (English) 9 in.
Length (Metric) 23 cm
Width (English) 9 in.
Width (Metric) 23 cm
Material Polyester
Absorbancy 310 mL/m2
Autoclavable Not Autoclavable
Basis Weight 140 gsm
Certifications/Compliance ISO Class 3-8
Color White
Dimensions (L x W) 9 x 9 in.
Packaging Quantity 30 Wipes/Tub, 12 Tubs/Cs.
Saturation Solution 99% IPA, 1% DI Water
Sterility Non-sterile
Includes Reclosable Tub
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.