Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

High-Tech Conversions FREE-SAT™ ULTIMATE™ Polyester Sealed-Edge 70% IPA Wipes

Catalog No. 17444141
Change view
Click to view available options
Dimensions (L x W):
9 x 9 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
17-444-141 9 x 9 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-444-141 Supplier High-Tech Conversions Supplier No. FSULT7099.30
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

FREE-SAT™ ULTIMATE™ Polyester Sealed-Edge 70% IPA Wipes are tough, abrasion resistant, absorbent, and virtually free of particle generation with four clean-cut edges. They are ideal for a variety of laboratories and controlled environments.

  • Individually laser cut, heat sealed-edges eliminate loose fibers
  • Lowest in particle emission, nonvolatile residue, and ionic levels
  • Cleanroom laundered, individually inspected and hermetically packaged in cleanroom bags
  • Virgin polyester fibers are continuous with no loose ends
  • Tough interlocking knitted construction
  • Resistant against rough surfaces and burs

Specifications

Product Type Cleanroom Wipe
Length (English) 9 in.
Length (Metric) 22.86 cm
Width (English) 9 in.
Width (Metric) 22.86 cm
Material Polyester
Autoclavable Not Autoclavable
Basis Weight 140 gsm
Certifications/Compliance ISO Class 4-8
Color White
Content And Storage Store in a dry environment at ambient temperature.
Disposable Single-use
Edges Sealed
Dimensions (L x W) 9 x 9 in.
For Use With (Application) Wiping and cleaning all aspects of cleanroom, controlling spills, tray lining, application and removal of solutions
Packaging Quantity 30 Pk.
Saturation Solution 70% Isopropyl Alcohol, 30% Deionised Water
Sterility Non-sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.