Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Free Standing Cylinder Restraints

Catalog No. 06000498 Shop All Fisherbrand Products
Change view
Click to view available options
For Use With (Equipment):
Can hold 2 cylinders
Can hold 6 cylinders
Can hold 9 cylinders
Cylinders
Width (English):
16 in.
32 in.
48 in.
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment) Width (English)
06-000-498 Can hold 2 cylinders 16 in.
06-000-499 Cylinders 32 in.
06-000-500 Can hold 6 cylinders 48 in.
06-000-501 Cylinders 16 in.
06-000-502 Can hold 6 cylinders 32 in.
06-000-503 Can hold 9 cylinders 48 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 06-000-498
Add to Cart
Add to Cart

Includes

Security Chains

The Fisherbrand™ Free Standing Cylinder Restraints is a fully welded gas cylinder rack for proper securing of cylinders.

  • Frame is 2 in. x 2 in. tubular steel

Specifications

Product Type Cylinder Restraint
Includes Security Chains
For Use With (Equipment) Can hold 2 cylinders
Depth (English) 30 in.
Depth (Metric) 76.2 cm
Height (English) 30 in.
Height (Metric) 76.2 cm
Width (English) 16 in.
Width (Metric) 40.6 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.