Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BenchPro™ Free Standing Sneeze Guard
SDPSCI_ED

Catalog No. S81578
Change view
Click to view available options
Height (English):
24 in.
Length (English):
30 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (English) Length (English)
S81578 24 in. 30 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S81578 Supplier BenchPro™ Supplier No. GFA3024/FSE

missing translation for 'validMainframeMsg'

Get protected while you are working with this BenchPro™ Sneeze Guard Panel. It is easy to setup and easy to clean.

Clean with soap and water. Antibacterial sprays are ok to use as well.

Specifications

Height (English) 24 in.
Lens Tint Clear
Product Type Sneeze Guard
Length (English) 30 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.