Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Electron Microscopy Sciences True North Freezer Box for 0.5 ml tubes, Natural, 81 Wells
SDP

Catalog No. 501929373
Encompass_Preferred

True North freezer boxes (cryo box) are made from a specially formulated corrugated or thin film polypropylene. Designed with sustainability in mind, the polypropylene boxes have superior durability and outlasts the cardboard box alternatives that are susceptible to softening and producing dust. They can freeze down to temperatures of -80°C and thaw multiple times without a problem.

They are moisture resistant, significantly reducing the chance of mold growth. When it comes to saving valuable lab space, True North Flatpack Freezer Boxes are supplied "flat-packed", which eliminates the hassle of stacking and reduces the amount of space needed for test tube storage.

When ready to use, assembly is easy and pre-assembled dividers are included with each box.
Color: Natural
Wells: 81
Diameter: 12 mm
Footprint: 13.3 x 13 cm
Height: 4.2 cm

Catalog No. 50-192-9373 Supplier Electron Microscopy Sciences Supplier No. 61631N
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

True North freezer boxes (cryo box) are made from a specially formulated corrugated or thin film polypropylene. Designed with sustainability in mind, the polypropylene boxes have superior durability and outlasts the cardboard box alternatives that are susceptible to softening and producing dust. They can freeze down to temperatures of -80°C and thaw multiple times without a problem.

They are moisture resistant, significantly reducing the chance of mold growth. When it comes to saving valuable lab space, True North Flatpack Freezer Boxes are supplied "flat-packed", which eliminates the hassle of stacking and reduces the amount of space needed for test tube storage.

When ready to use, assembly is easy and pre-assembled dividers are included with each box.
Color: Natural
Wells: 81
Diameter: 12 mm
Footprint: 13.3 x 13 cm
Height: 4.2 cm

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.