Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Electron Microscopy Sciences True North Freezer Box for 1.5/0.2 ml tubes, Purple, 81 Wells
SDP

Catalog No. 501929429
Encompass_Preferred

True North thin film polypropylene freezer boxes are made from specially formulated thin film polypropylene, designed with sustainability in mind. They are moisture resistant, significantly reducing the chance of mold growth. Safe to -196 degree C, they are compatible with mechanical freezers and low temperature storage vessels, as well as with most standard 2" (50 mm) freezer racking.

With superior durability, thin film polypropylene will outlast cardboard boxes that are susceptible to softening and producing dust, as well as provide a cost effective alternative to polycarbonate boxes. They are supplied in flat packs to save storage space and are easy to assemble.
Color: Purple
Wells: 81
Diameter: 12.1 mm
Footprint: 12.5 x 12.5 cm
Height: 4.9 cm

Catalog No. 50-192-9429 Supplier Electron Microscopy Sciences Supplier No. 61636P
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

True North thin film polypropylene freezer boxes are made from specially formulated thin film polypropylene, designed with sustainability in mind. They are moisture resistant, significantly reducing the chance of mold growth. Safe to -196 degree C, they are compatible with mechanical freezers and low temperature storage vessels, as well as with most standard 2" (50 mm) freezer racking.

With superior durability, thin film polypropylene will outlast cardboard boxes that are susceptible to softening and producing dust, as well as provide a cost effective alternative to polycarbonate boxes. They are supplied in flat packs to save storage space and are easy to assemble.
Color: Purple
Wells: 81
Diameter: 12.1 mm
Footprint: 12.5 x 12.5 cm
Height: 4.9 cm

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.