Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ FreezerBondz™ Cryogenic Matte Polyester Laboratory Labels for M6/M7 Printers

Catalog No. 17011740 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (L x W):
0.375 x 1.25 in.
0.6 x 1.625 in.
1 x 1.9 in.
1.65 x 0.5 in.
1.75 x 1 in.
1.8 x 0.6 in.
2.2 x 1.5 in.
3.875 x 1.5 in.
Height (Metric):
9.53 mm
15.24 mm
25.4 mm
41.91 mm
44.45 mm
45.72 mm
55.88 mm
98.43 mm
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Height (Metric)
17-011-740 0.375 x 1.25 in. 9.53 mm
17-011-873 0.6 x 1.625 in. 15.24 mm
17-011-985 1 x 1.9 in. 25.4 mm
17-004-874 1.65 x 0.5 in. 41.91 mm
17-004-887 1.75 x 1 in. 44.45 mm
17-004-876 1.8 x 0.6 in. 45.72 mm
17-011-543 2.2 x 1.5 in. 55.88 mm
17-011-544 3.875 x 1.5 in. 98.43 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 17-011-740 Supplier Brady™ Supplier No. M6112490
Only null left
Add to Cart
Add to Cart

Durable Polyester markers are designed for use in laboratory identification applications such as vials, centrifuge, tubes, test tubes, straws and slides.

  • B-490 labels can be applied to frozen surfaces including glass and polypropylene stored in liquid nitrogen when wrapped around itself by at least 1/8 in.
  • Good print smudge resistance, solvent resistance and high/low temperature performance of -196°C to 100°C (-320°F to 212°F)
  • RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC

Specifications

Autoclavable Autoclavable
Certifications/Compliance ASTM D 1000, ASTM G 155
Adhesive Type Permanent Acrylic
Coating None
Color White
Finish Matte
Format Die-cut
Material Polyester
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Application) Laboratory Labeling
For Use With (Equipment) M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter)
Latex Free No
Quantity 500 Labels
Shape Rectangle
Temperature Range (English) -320°F to +266°F
Temperature Range (Metric) -196°C to +130°C
Thickness (English) 0.0026 in.
Thickness (Metric) 0.065 mm
Dimensions (L x W) 0.375 x 1.25 in.
Length (English) 0.375 in.
Width (English) 1.25 in.
Width (Metric) 31.75 mm
Height (Metric) 9.53 mm
Alternate Part Number M6-112-490
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.