Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady FreezerBondz™ Cryogenic Polyester Labels for BradyJet™ J7300 Color Label Printer
GREENER_CHOICE

Catalog No. 17033375 Shop All Brady Corporation Products
Change view
Click to view available options
Size:
0.375 x 1 in.
0.5 x 1 in.
1 x 1 in.
1 x 1.9 in.
Includes:
No Secondary Label
Secondary Label, 0.375 in.
Secondary Label, 0.44 in.
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Includes
17-033-375 0.375 x 1 in. No Secondary Label
17-033-318 0.5 x 1 in. No Secondary Label
17-033-353 0.5 x 1 in. Secondary Label, 0.44 in.
17-033-354 0.5 x 1 in. Secondary Label, 0.375 in.
17-033-357 0.375 x 1 in. Secondary Label, 0.375 in.
17-033-370 1 x 1 in. No Secondary Label
17-033-373 1 x 1.9 in. No Secondary Label
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 17-033-375 Supplier Brady Supplier No. J1522492
Only null left
Add to Cart
Add to Cart

Need color for lab work involving curved and frozen surfaces? Use this trusted FreezerBondz™ material that combines high performance with the power of Brady InkJet printing.

Need color for lab work involving curved and frozen surfaces? Use this trusted FreezerBondz™ material that combines high performance with the power of Brady InkJet printing. Specially designed topcoat protects vibrant colors from harsh chemicals.

  • Full-color printing allows for faster identification of individual or group samples, and makes lab techs aware of important information during sample processing.
  • Withstands chemicals and extreme temperatures, including storage in liquid nitrogen.
  • Top-performing adhesive allows for tight bonding onto smooth, curved surfaces including test tubes, vials and straw pipettes.
  • Can be applied to frozen surfaces and protects sample contents from unnecessary thaw cycles.
  • Built-in LabelSense™ technology enables cartridge and printer communication for fast changeovers, automatic label setup and seamless software interaction.
  • For use with the BradyJet™ J7300 Color Label Printer.
  • Ink cartridges are required to print on this material, use part numbers P-CMY-1 and P-K-1.

Specifications

Color White
Finish Matte
Format Die-cut
Material Polyester
Printable Sides Single-side Printable
Print Technology Ink Jet
Product Type Low Temperature Labels
Sterility Non-sterile
For Use With (Application) Laboratory Labeling, Healthcare and Hospital Labeling
For Use With (Equipment) J7300
Includes No Secondary Label
Labels per Row 2
Languages No Text
No. per Pack 1000 Labels
Size 0.375 x 1 in.
Temperature Range (English) -320 °F to 266 °F
Temperature Range (Metric) -196°C to 130°C
Thickness (English) 0.0043 in.
Thickness (Metric) 0.1092 mm
Dimensions (L x W) 0.375 x 1 in.
Length (English) 0.375 in.
Length (Metric) 9.53 mm
Width (English) 1 in.
Width (Metric) 25.40 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.