Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ FreezerBondz™ Open 3 in. Core Frozen Surface Adhesive Polyester Labels - White

Catalog No. 19109225 Shop All Brady Corporation Products
Change view
Click to view available options
Color:
White
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-109-225 White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-109-225 Supplier Brady™ Supplier No. THT1574903
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Durable Freezerbondz™ Polyester (B-492) markers are designed for laboratory identification applications such as vials, centrifuge, tubes, test tubes, straws and slides.

  • B-490 labels can be applied to frozen surfaces including glass and polypropylene stored in liquid nitrogen
  • White polyester material has a permanent acrylic adhesive and is thermal transfer printable
  • Good print smudge resistance, solvent resistance and high/low temperature performance of -320 to 212° F (-196 to 100° C)
  • RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC

Specifications

Autoclavable Autoclavable
Certifications/Compliance ASTM D 1000; ASTM G 155
Description Label
Adhesive Type Permanent Acrylic
Color White
Finish Matte
Format Roll
Material Polyester
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Equipment) BBP™81 Label Printer; BRADY IP™ Series Label Printer; BradyPrinter PR Plus Series Label Printer
Labels per Row 1
No. per Pack 3000 Labels/Roll
Quantity 3000/Roll
Size (English) 2.2 x 1.5 in. (W x H)
Dimensions (L x W) 1.5 x 2.2 in.
Length (English) 1.5 in.
Length (English) Printable Area 2.2 in.
Width (English) 2.2 in.
Width (Metric) 68.58 mm
Width (English) Printable Area 2.2 in.
Height (English) 1.5 in.
Height (English) Printable Area 1.5 in.
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.