Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ FreezerBondz Thermal Transfer Printer Circular Labels
GSA_VA

Catalog No. 22500520 Shop All Brady Corporation Products
Change view
Click to view available options
Diameter (Metric):
0.9 cm
9.53 mm
1.1 cm
12.7 mm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)
22-500-520 0.9 cm
22-500-517 9.53 mm
22-500-518 12.7 mm
22-500-521 1.1 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 22-500-520 Supplier Brady™ Supplier No. THT1814923
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

Made of durable Freezerbondz™ Polyester (B-492). FreezerBondz Thermal Transfer Printer Labels are designed for laboratory identification applications such as vials, centrifuge, tubes, test tubes, straws and slides.

  • B-490 labels can be applied to frozen surfaces including glass and polypropylene stored in liquid nitrogen
  • Matte white polyester material has a permanent acrylic adhesive and is thermal transfer printable
  • Good print smudge resistance, solvent resistance and high/low temperature performance of -320 to 212° F (-196 to 100° C)
  • RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Description FreezerBondz Thermal Transfer Printer Labels
Adhesive Type Acrylic, Permanent
Coating None
Color White
Finish Matte
Format Label
Material Polyester
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Thermal Transfer Printer Label
Sterility Non-sterile
For Use With (Application) Laboratory identification
For Use With (Equipment) i5100, i7100, PR Plus, IP Series, THT 76 mm Core Printers, i7500
Horizontal Repeat (Metric) 27.94 mm
Labels per Row 1
Min. Operating Temperature (Metric) -196°C
Model THT-181-492-3
No. per Pack 3000 Sets / Roll
Quantity 3000/Pk.
Shape Rectangle with Rounded Corners
Size 25.40 mm (W) x 12.70 mm (H) x 9.53 mm (Dia)
Temperature Range (English) -320°F to 266°F
Temperature Range (Metric) -196°C to +110°C
Thickness (English) 0.0032 in.
Thickness (Metric) 0.020 mm
Vertical Repeat (Metric) 15.24 mm
Dimensions (L x W) 0.375 x 1 in.
Length (English) 0.5 in.
Length (Metric) 30 m
Width (English) 1 in.
Width (Metric) 25.4 mm
Width (English) Printable Area 25.40 mm
Height (English) 0.5 in.
Height (Metric) 1.2 cm
Diameter (English) 0.37 in.
Diameter (Metric) 0.9 cm
Alternate Part Number THT-181-492-3
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.