Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ FreezerBondz™ Cryogenic Matte Polyester Labels for 1 in. Small Core Printers

Catalog No. 19109226 Shop All Brady Corporation Products
Change view
Click to view available options
Width (English):
1.25 in.
1.625 in.
1.9 in.
2.2 in.
3.75 in.
Height (English):
0.375 in.
0.6 in.
1 in.
1.5 in.
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English) Height (English)
19-109-226 3.75 in. 1.5 in.
19-109-217 1.25 in. 0.375 in.
19-109-220 1.625 in. 0.375 in.
19-109-222 1.9 in. 0.6 in.
19-109-224 2.2 in. 1 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 19-109-226 Supplier Brady™ Supplier No. THT1584901.5SC
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Securely mark lab samples on smooth flat surfaces in challenging environments like liquid nitrogen and freezers with B-490 FreezerBondz™ Cryogenic Matte Polyester Labels.

  • Freezerbondz labels can be applied to frozen surfaces including glass and polypropylene stored in liquid nitrogen.
  • They have good print smudge resistance, solvent resistance, and good high and low temperature performance.
  • Specialized — Aggressive adhesive labels are engineered for a wide range of lab ID applications on flat surfaces, including cryogenic storage boxes.
  • Durable — Labels withstand solvents, smudges, liquid nitrogen, freezer applications and a high/low temperature range of -320°F to 212°F (-196°C to 100°C).
  • Adhesive — Permanent acrylic adhesive for tight bonding to glass, stainless steel and copper, or wrapping around tubes and vials with a 1/8 in. overlap.

Specifications

Autoclavable Autoclavable
Certifications/Compliance RoHS 2002/95/EC
Description FreezerBondz Thermal Transfer Printer Labels
Adhesive Type Permanent Acrylic, Permanent
Color White
Finish Matte
Format Roll
Material Polyester (B-490)
Print Technology Thermal Transfer
Product Type Thermal Transfer Printer Label
Sterility Non-sterile
For Use With (Application) Centrifuge tube, Eppendorf tube, PCR tube, Vial, Tube identification
For Use With (Equipment) BBP11, 1244 Series and 1344 Series printer
Includes Roll of 1500 Labels
Labels per Row 1
Quantity 1500/Roll
Shape Rectangle
Size (English) 3.75 x 1.5 in. (W x H)
Temperature Range (English) -320°F to +266°F
Temperature Range (Metric) -196°C to +130 °C
Thickness (English) 2.6 mil
Thickness (Metric) 0.065 mm
Dimensions (L x W) 38.10 x 95.25 mm
Width (English) 3.75 in.
Width (Metric) 95.25 mm
Height (English) 1.5 in.
Height (Metric) 38.10 mm
Alternate Part Number THT-158-490-1.5-SC
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.