Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Freezerbondz™ Thermal Transfer Printer Labels - 1 in. Core, Polyester (B-492)

Catalog No. 19109204 Shop All Brady Corporation Products
Change view
Click to view available options
Diameter (English):
0.375 in.
0.5 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English)
19-109-204 0.375 in.
19-109-206 0.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-109-204 Supplier Brady™ Supplier No. THT1434921.5SC
Add to Cart
Add to Cart

For use on frozen surfaces including glass and polypropylene stored in liquid nitrogen. Brady™ Freezerbondz™ Thermal Transfer Printer Labels offer low temperature performance and commonly used for laboratory applications.

  • Made of Freezerbondz II Polyester (B-492) with permanent acrylic adhesive
  • Offer print smudge resistance and solvent resistance when used with R6400 ribbon
  • Used in laboratory environments such as liquid nitrogen and autoclave applications
  • Labels are on 1 in. core, a smaller core
  • Minimum Service Temperature: -321°F
  • Maximum Service Temperature: 266°F

Specifications

Adhesive Type Acrylic, Permanent
Color White
Finish Matte
Format Roll
Material Polyester (B-492)
Product Type Thermal Transfer Printer Label
For Use With (Application) General and Industrial Identification; Laboratory Identification - Bottle, Tube and Vial, Frozen surfaces
For Use With (Equipment) BBP11, 1244 Series and 1344 Series printer
Shape Round
Thickness (English) 0.0032 in.
Diameter (English) 0.375 in.
Alternate Part Number THT-143-492-1.5-SC
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.