Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ FreezerBondz™ Ultra Thin Cryogenic Polyester Labels
GSA_VA

Catalog No. 22500514 Shop All Brady Corporation Products
Change view
Click to view available options
Quantity:
1500
2500/Roll
3000/Roll
5000/Roll
Dimensions (L x W):
12.70 x 25.4 mm (0.5 x 1 in.)
25.4 x 22.86 mm (1 x 0.9 in.)
25.4 x 25.4 mm (1 x 1 in.)
25.4 x 48.26 mm (1 x 1.9 in.)
9.53 x 25.4 mm (0.37 x 1 in.)
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity Dimensions (L x W)
22-500-514 3000/Roll 25.4 x 25.4 mm (1 x 1 in.)
22-500-513 5000/Roll 12.70 x 25.4 mm (0.5 x 1 in.)
22-500-512 3000/Roll 9.53 x 25.4 mm (0.37 x 1 in.)
22-500-515 3000/Roll 25.4 x 22.86 mm (1 x 0.9 in.)
22-500-516 3000/Roll 25.4 x 48.26 mm (1 x 1.9 in.)
22-500-562 2500/Roll 9.53 x 25.4 mm (0.37 x 1 in.)
19-109-223 1500 25.4 x 48.26 mm (1 x 1.9 in.)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 22-500-514 Supplier Brady™ Supplier No. THT1794923
Add to Cart
Add to Cart

Durable Freezerbondz™ Polyester (B-492) markers are designed for laboratory identification applications such as vials, centrifuge, tubes, test tubes, straws and slides.

  • Specialized — Aggressive adhesive B-492 FreezerBondz™ labels are ideal for curved, frozen surfaces like vials, centrifuge samples, tubes, and slides.
  • Durable — Labels withstand chemicals, abrasions, storage in liquid nitrogen, and a high/low temperature range of -320°F to 212°F (-196°C to 100°C).
  • Adhesive — Permanent acrylic adhesive for tight bonding onto smooth, curved surfaces, or wrapping around tubes and vials with a 1/8 in. overlap.
  • Certifications — RoHS compliant to 2011/65/EU (Pass 2015/863).

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Autoclavable Not Autoclavable
Certifications/Compliance RoHS compliant to 2011/65/EU
Adhesive Type Acrylic, Permanent
Color White
Finish Matte
Format Label
Material Polyester
Print Technology Thermal Transfer
Product Type Laboratory Label
Sterility Non-sterile
For Use With (Application) Laboratory identification, R6400 series ribbons, thermal transfer printers
For Use With (Equipment) BBP11, BBP12, i5100, i7100, PR Plus, IP Series, THT 76 mm Core Printers, i7500
Includes Roll of 3000 Labels
Labels per Row 1
Min. Operating Temperature (Metric) -196°C
No. per Pack 3000 Label(s) / Roll
Quantity 3000/Roll
Shape Rectangle
Size 1 x 1 in. (L x W)
Size (Metric) 25.40 mm (W) x 25.40 mm (H)
Temperature Range (English) -320°F to 266°F
Temperature Range (Metric) -160°C to +130°C
Thickness (English) 0.0032 in.
Thickness (Metric) 0.081 mm
Vertical Repeat (Metric) 27.94 mm
Dimensions (L x W) 25.4 x 25.4 mm (1 x 1 in.)
Length (English) 1 in.
Width (English) 1 in.
Width (Metric) 25.40 mm
Height (English) 1 in.
Height (Metric) 25.40 mm
Alternate Part Number THT-179-492-3
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.