Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ FreezerBondz Ultra-Thin Cryogenic Polyester Lab Labels

Catalog No. 17607689 Shop All Brady Corporation Products
Change view
Click to view available options
Color:
White
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
17-607-689 White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-607-689 Supplier Brady™ Supplier No. M6117492
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Take on extreme temperatures and curved surfaces with B-492 FreezerBondz™ Ultra-Thin Cryogenic Polyester Labels. Apply directly to pre-frozen glass, plastic, or stainless steel.

  • Specialized, aggressive adhesive B-492 FreezerBondz™ labels are ideal for curved, frozen surfaces like vials, centrifuge samples, tubes and slides.
  • Durable labels withstand chemicals, abrasions, storage in liquid nitrogen and a high/low temperature range of -320° to 212°F (-196° to 100°C).
  • Permanent acrylic adhesive for tight bonding onto smooth, curved surfaces, or wrapping around tubes and vials with a 1/8 in. overlap.
  • RoHS compliant to 2011/65/EU (Pass 2015/863).

Specifications

Autoclavable Not Autoclavable
Adhesive Type Permanent Acrylic
Color White
Finish Matte
Format Roll
Material Polyester
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Equipment) M610, M611, M710 (with media adapter), BMP61, BMP71 (with media adapter)
Includes Secondary Label
Labels per Row 1
Languages No Text
No. per Pack 500
Shape Rectangle with Circle
Temperature Range (English) -320°F to 230°F
Dimensions (L x W) 0.5 x 0.9 in.
Length (English) 0.5 in.
Length (Metric) 12.70 mm
Width (English) 0.9 in.
Width (Metric) 22.86 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.