Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Carson™ Fresnel Lens Page Magnifier
SDPSCI_ED

Catalog No. S38814 Shop All Carson Optical Products
Change view
Click to view available options
Magnification:
2x
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Magnification
S38814 2x
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S38814 Supplier Carson™ Supplier No. DM21
Add to Cart
Add to Cart

Full page magnifier for reading small prints.

  • Deluxe rigid frame full page magnifier
  • Thin texture, stored in reading material after use

Specifications

Diameter (Metric) Outer 21.59 cm
Length (Metric) 20.32 cm
Magnification 2x
Weight (Metric) 130 g
Product Type Magnifier, Fresnel Page
Height (Metric) 0.508 cm
Width (Metric) 21.59 cm
Diameter (Metric) Lens 21.59 cm
Material Acrylic
Diameter (Englis) Lens 8.5 in.
Diameter (English) Outer 8.5 in.
Dimensions (L x W x H) 21.59 x 21.59 x 0.58cm (8.5x 11.0 x 0.2 in.)
For Use With (Application) Reading Text
Height (English) 0.2 in.
Color Clear
Width (English) 8.5 in.
Length (English) 8 in.
Weight (English) 0.3 lb.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.