Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Vileda Professional™ CE Trolley 6L Bucket Lid

Catalog No. 19200679 Shop All Vileda Professional Products
Change view
Click to view available options
Color:
Gray
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-200-679 Gray
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-200-679 Supplier Vileda Professional™ Supplier No. 125948
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For use with 6L bucket

  • Size: 16 x 12 x 35 in. (39 x 30 x 89cm)
  • Gray
  • 12/Cs.

Specifications

Product Type Bucket Lid, 6L
Color Gray
For Use With (Equipment) 6L Bucket
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.