Learn More
Vileda Professional™ Freudenberg™ Vileda Professional™ EvoControl™ 200 Microfiber Cleanroom Wipes, Size: 23 x 23cm (9 x 9 in.)
Shop All Vileda Professional ProductsDescription
Designed for fine wiping as it removes contaminants in one swipe. Vileda Professional™ EvoControl™ 200 Microfiber Cleanroom Wipes are widely used in pharmaceutical, biotech and microelectronics industries.
- Clean glass and stainless steel without leaving residues or streaks
- Microfiber material reach into microscopic surface pores to remove contamination thoroughly
- Maximize particle pick up
- Bacteria removal up to 99.999%
- Cut fibers are melted together for sealed edge which prevents particle release
- Disposable precision cleaning wipe
- Laser cut sealed edge wipe for areas where moderate contamination control is required
Specifications
Specifications
| Product Type | Cleanroom Wipe |
| Material | Microfiber |
| Color | White |
| Edges | Laser cut |
| Dimensions (L x W) | 22.86 x 22.86 cm (9 x 9 in.) |
| For Use With (Application) | ISO 5, LAR, Production and Labs |
| Packaging Quantity | 150/Pk., 3000/Cs. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.