Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Freudenberg™ O'Cedar™ Microfiber Cloth

Catalog No. 19200643 Shop All Vileda Professional Products
Change view
Click to view available options
Dimensions (L x W):
4.5 x 0.75 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-200-643 4.5 x 0.75 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-200-643 Supplier Freudenberg™ Supplier No. 135893

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Specifications

Product Type O'Cedar™ Cloth
Length (English) 4.5 in.
Length (Metric) 4.11 cm
Width (English) 0.75 in.
Width (Metric) 0.68 cm
Material Microfiber
Color Blue
Dimensions (L x W) 4.5 x 0.75 in.
For Use With (Application) For all removing contamination from all surfaces within production and laboratory environment
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.