Learn More
Description
- Mop with built-in wringer
- Wringer built into handle, eliminating need for expensive and bulky wringer
- Improved components eliminate sharp edges and provide for excellent refill retention
- Fits all original and advanced technology Roll-O-Matic approved refills
- Ergonomic grip
Specifications
Specifications
| Dimensions | 48 x 10 in. |
| Product Type | Cleanroom Mop |
| Head Type | Sponge Mop Head, Straight |
| Color | Blue |
| Length (English) | 48 in. |
| Autoclavable | Autoclavable |
| Width (English) | 10 in. |
| Includes | Wringer Built into Handle |
| For Use With (Equipment) | Roll-O-matic Self Wringing Cleanroom Mops |
| For Use With (Application) | For use on floors, walls, and ceilings in cleanroom environments. Ideal for the pull-and-lift cleaning technique |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.