Learn More
Description
- Hygienic microfiber durable mop pads can be laundered over 300 times
- Unique changeable color coding system allows more control over cross-contamination
- “Lite” version of the MicroPlus, offering high cleaning intensity with microfiber
- Polyamide stripes easily clean stubborn dirt
- To clean skirting boards, walls and staircases and is 50% lighter than conventional systems
- For wet and moist mopping
- Can be used for waxing
- Maximum wash temp 70°C /155°F
Specifications
Specifications
| Dimensions | 40.6 cm (16 in.) |
| Product Type | Cleanroom Mop |
| Color | White, Dark Gray |
| Quantity | 20/Cs. |
| Description | Proven 99.9% Bacteria Reduction |
| For Use With (Application) | Surface Cleaning in LAR, Production, and Lab Environments |
| Material | Microfiber Polyester, Polyamide |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.