Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Friedrich & Dimmock Dimmock Coagulation Tube

Catalog No. 02667
Change view
Click to view available options
Length (Metric):
150 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
02-667 150 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 02-667 Supplier Friedrich & Dimmock Supplier No. 02667

missing translation for 'validMainframeMsg'

Test tubes for coagulation testing

  • Length: 150mm (5.9 in.)
  • Wall: 0.2mm (0.008 in.)
  • Outer diameter: 1.2 to 1.4mm (0.05 to 0.06 in.)

Specifications

Type Coagulation Tube
Length (Metric) 150 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.