Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

High-Tech Conversions Friendly Green™ Lab Wipes

Catalog No. 17444022
Change view
Click to view available options
Dimensions (L x W):
11 x 21 cm
38 x 42 cm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
17-444-022 11 x 21 cm
17-444-077 38 x 42 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 17-444-022 Supplier High-Tech Conversions Supplier No. FG1
  • $544.00
    $492.65 / Case of 16800

    Save $51.35

    9% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Friendly Green™ Lab Wipes are eco-friendly, 100% recycled cellulose laboratory wipes available in two different sizes.

  • Very absorbent
  • Low in lint and chemical extractables
  • Soft material will not cause scratches
  • Excellent for light duty tasks and delicate surfaces
  • The complete environmentally friendly wipe option

Specifications

Product Type Single-Ply Wipe
Length (English) 4.4 in.
Length (Metric) 11 cm
Width (English) 8.3 in.
Width (Metric) 21 cm
Material Recycled Cellulose
Absorbancy 79.78 mL/m2
Autoclavable Not Autoclavable
Basis Weight 11.9 gsm
Color White
Description The Little One
Dimensions (L x W) 11 x 21 cm
For Use With (Application) Light Duty Laboratory Tasks and Cleaning Delicate Surfaces
Packaging Quantity 280 Wipes/Box, 60 Boxes/Cs.
Sterility Non-sterile
Green Features Packaged in Recycled and Biodegradable Boxes
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.