Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

OHAUS™ Frontier 5000 Multi-Pro Centrifuge
GSA_VA

Catalog No. 01922052 Shop All OHAUS Products
Change view
Click to view available options
Dimensions (HWD):
15.4 x 26.4 x 21.3 in.
Refrigerated:
No
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (HWD) Refrigerated
01-922-052 15.4 x 26.4 x 21.3 in. No
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
120 V
Catalog No. 01-922-052 Supplier OHAUS™ Supplier No. 30553037
Earn Up to $2,000 in OHAUS Products with Purchase
View all promotions
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

120 V

Designed for universal use in multiple applications in research, industrial, and clinical laboratories and can be combined with our range of rotors and accessories for customized use.

  • Centrifugal Separation, General Sample Preparation, Cell Pelleting, Protein Separation, Nucleic Acid Separation, Cell Concentrating, Chemical Separation, Diagnostics, Environmental Sample Preparation, and Blood Sample Processing.
  • 10 acceleration & deceleration rates, selection of running time from 10 seconds to 99 hours 59 minutes or continuous, quick spin, CFC-free refrigeration system, sample temperature indication (refrigerated models), lid-locking system, over-speed protection, and dual imbalance sensing
  • Available in 7 models
  • Capacities from 0.2 mL to 4 × 750 mL
  • Features high-speed performance at maximum volume, automatic rotor identification, and safety features.
  • This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

    TRUSTED_SUSTAINABILITY

    Specifications

    Acceleration Time Selection of running time from 10 seconds to 99 hours 59 minutes or continuous, quick spin.
    Description FRONTIER™ 5000 SERIES MULTI PRO
    Capacity 4 x 750 mL
    Max. RCF 24,325 x g
    Max. Speed 16,000 rpm
    Product Line Frontier 5000 Series Multi Pro
    Refrigerated No
    Memory 99 Program Memories
    Model FC5916 120 V
    Noise Level 63 dB
    Profile (Acceleration/Braking) 10 Accel/10 Braking
    Program Storage 99 Program Memories
    Quantity 1
    Rotor Fixed Angle and Swing Out Sold Separately
    Rotor Included No
    Safety Features Auto rotor recognition, lid-locking system, over-speed protection, dual imbalance sensing
    Standards CE, FCC
    Dimensions (HWD) 15.4 x 26.4 x 21.3 in.
    Net Weight 187 lb.
    Voltage 120 V
    Wattage 680 w
    Frequency 50/60 Hz
    Product Type Frontier 5000 Multi-Pro Centrifuge
    Display Type Backlit LCD, 2 line
    Show More Show Less
    Product Title
    Select an issue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.